Menu Search
PANDUIT #P10-10R-L

Pan-Term® Terminal, Ring; Non-Insulated; 2000V; 14 to 10 AWG; No. 10

SKU # 07498380232 Manufacturer Series: P Series
RoHS Compliant
View more versions of this product
Package Quantity: 50 Pack
Stud Size: #10
Terminal Type: Ring Lug
Insulation: Non-insulated
Conductor Min: 14 AWG
Conductor Max: 10 AWG
Material: Copper
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 2000V