Menu Search
Ring Lugs Terminal, Ring; Insulated; 600V; 1/4 in.; 16 to 14 AWG
PANDUIT #PV14-14R-C

Pan-Term® Terminal, Ring; Insulated; 600V; 1/4 in.; 16 to 14 AWG

SKU # 07498380122
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Terminal Type: Standard Ring
Insulation: Vinyl
Stud Size: 1/4 in.
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 100 Pack