(0)

PANDUIT #PV18-10R-CY

Terminal, Ring; Insulated; 600V; No. 10; 22 to 18 AWG

SKU: 07498368850
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Specifications
Terminal Type: Standard Ring
Insulation: Vinyl
Stud Size: #10
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 100 Pack
Manufacturer Series: Pan-Term
Description
Ring Lugs: Terminal Type - Standard Ring; Insulation - Vinyl; Stud Size - #10; Conductor Min - 22 AWG; Conductor Max - 18 AWG; Color - Red; Temperature Rating - 105 deg C 221 deg F; Voltage Rating - 600V; Package Quantity - 100 Pack; Manufacturer Series -