Menu Search
PANDUIT #PV14-8R-C

Pan-Term® Lug, Ring; Funnel Entry; Copper; Insulated; 600V; 14 AWG; No. 8

SKU # 07498380118 Manufacturer Series: Type PV-R
RoHS Compliant
View more versions of this product
Stud Size: #8
Conductor Max: 14 AWG
Conductor Min: 16 AWG
Color: Blue
Package Quantity: 100 Pack
Terminal Type: Standard Ring, Funnel Entry
Insulation: Vinyl
Material: Copper, Tin-plated
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Inspection Hole: No