You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #PN22-4R-M

Pan-Term® Terminal, Ring; Insulated; 600V; 26 AWG to 22 AWG; No. 4

SKU # 07498380337 Manufacturer Series: Type PN-R
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #4
Conductor Max: 22 AWG
Conductor Min: 26 AWG
Color: Yellow
Package Quantity: 1000 Pack
Terminal Type: Ring
Insulation: Nylon
Material: Copper
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Inspection Hole: No