Menu Search
PANDUIT #PN18-6RN-M

Pan-Term® Terminal, Ring; Insulated; 600V; 22 AWG to 18 AWG; No. 6

SKU # 07498382353 Manufacturer Series: Type PN-R
View more versions of this product
Conductor Max: 18 AWG
Stud Size: #6
Conductor Min: 22 AWG
Color: Red
Package Quantity: 1000 Pack
Terminal Type: Ring
Insulation: Nylon
Material: Copper
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Inspection Hole: No