Menu Search
Wiring Connectors Small Crimp Terminals and Splices Ring Lugs Pan-Term® Terminal, Ring; Insulated; 600V

PANDUIT

Pan-Term® Terminal, Ring; Insulated; 600V

(5 Product Options)
  • Terminal Type: Standard Ring
  • Insulation: Heat Shrink
  • Conductor Min: 12 AWG
  • Conductor Max: 10 AWG
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Terminal Type: Standard Ring
Insulation: Heat Shrink
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 230°F (110°C)
Voltage Rating: 600V
Package Quantity: 20 Pack