The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
PANDUIT #P10-6R-L

Pan-Term Terminal, Ring; Non-Insulated; 2000V; 12 to 10 AWG; No. 6

SKU # 07498380228 Manufacturer Series: P Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #6
Package Quantity: 50 Pack
Terminal Type: Ring Lug
Insulation: Non-insulated
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Material: Copper
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 2000V