Menu Search
PANDUIT #S1/0-12R-C

Pan-Term® Terminal, Ring; Non-Insulated; 2000V; 1/0 AWG; 1/2 in.

SKU # 07498360036 Manufacturer Series: Type S-R
RoHS Compliant
View more versions of this product
Stud Size: 1/2 in.
Conductor Max: 1/0 AWG
Conductor Min: 1/0 AWG
Package Quantity: 100
Terminal Type: Ring
Insulation: Non-insulated
Material: Copper, Tin-plated
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 2000V
Inspection Hole: Yes