Menu Search
PANDUIT #S2/0-76R-C

Pan-Term® Terminal, Ring; Non-Insulated; 2000V; 2/0 AWG; 7/16 in.

SKU # 07498360040 Manufacturer Series: Type S-R
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: 7/16 in.
Conductor Max: 2/0 AWG
Conductor Min: 2/0 AWG
Package Quantity: 100
Terminal Type: Ring
Insulation: Non-insulated
Material: Copper, Tin-plated
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 2000V
Inspection Hole: Yes