Menu Search
Wiring Connectors Small Crimp Terminals and Splices Ring Lugs Pan-Term® Terminal, Ring; Non-Insulated; 2000V

PANDUIT

Pan-Term® Terminal, Ring; Non-Insulated; 2000V

(78 Product Options) Manufacturer Series: Type S-R
  • Terminal Type: Ring
  • Insulation: Non-insulated
  • Material: Copper, Tin-plated
  • Color: Metallic
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Terminal Type: Ring
Insulation: Non-insulated
Material: Copper, Tin-plated
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 2000V
Inspection Hole: Yes