(0)

PANDUIT #P10-8R-L

Terminal, Ring; Non-Insulated; 600V; #8; 12 to 10 AWG

SKU: 07498380230
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Terminal Type: Standard Ring
Insulation: Non-Insulated
Stud Size: #8
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Temperature Rating: 302°F (150°C)
Voltage Rating: 600V
Package Quantity: 50 Pack
Manufacturer Series: Pan-Term
Description
Ring Lugs: Terminal Type - Standard Ring; Insulation - Non-Insulated; Stud Size - #8; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Temperature Rating - 150 deg C (302 deg F); Voltage Rating - 600V; Package Quantity - 50 Pack; Manufacturer Series - Pan-