Menu Search
TECHSPAN INDUSTRIES #R4B-8

Terminal, Ring; Insulated; 600V; No. 6 to No. 8; 16 to 14 AWG

SKU # 77685692019
RoHS Compliant
Stud Size: #6 to #8
Terminal Type: Ring Tongue
Insulation: PVC
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 167°F (75°C)
Voltage Rating: 600V
Package Quantity: 100 Pack

Additional Info: Butted Seam