Menu Search
TECHSPAN INDUSTRIES #R4B38

Terminal, Ring; Insulated; 600V; 5/16 to 3/8 in.; 16 to 14 AWG

SKU # 77685698982
RoHS Compliant
Stud Size: 5/16 to 3/8 in.
Terminal Type: Ring Tongue
Insulation: PVC
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 167°F (75°C)
Voltage Rating: 600V
Package Quantity: 100 Pack

Additional Info: Butted Seam