Menu Search

TECHSPAN INDUSTRIES #R4C-10

Terminal, Ring; Insulated; 600V; No. 8 to No. 10; 12 to 10 AWG

SKU: 77685692012
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Terminal Type: Ring Tongue
Insulation: PVC
Stud Size: #8 to #10
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 167°F (75°C)
Voltage Rating: 600V
Package Quantity: 100 Pack
Description
Ring Lugs: Terminal Type - Ring Tongue; Insulation - PVC; Stud Size - #8-10; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Color - Yellow; Temperature Rating - 75 deg C (167 deg F); Voltage Rating - 600V; Package Quantity - 100 Pack; Additional Informat
Additional Info: Butted Seam