You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
TECHSPAN INDUSTRIES #R4C14S

Terminal, Ring; Insulated; 600V; No. 12 to 1/4 in.; 12 to 10 AWG

SKU # 77685698984
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #12 to 1/4 in.
Terminal Type: Ring Tongue
Insulation: PVC
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 167°F (75°C)
Voltage Rating: 600V
Package Quantity: 100 Pack

Additional Info: Butted Seam