Menu Search

TECHSPAN INDUSTRIES

Terminal, Ring; Insulated; 600V

(0 Product Options)
  • Terminal Type: Ring Tongue
  • Insulation: PVC
  • Conductor Min: 12 AWG
  • Conductor Max: 10 AWG
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Terminal Type: Ring Tongue
Insulation: PVC
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 167°F (75°C)
Voltage Rating: 600V
Package Quantity: 100 Pack