Menu Search
ABB INSTALLATION PRODUCTS #14RB-4

Thomas and Betts® Terminal, Ring; Insulated, Extra length; 600V; 18 to 14 AWG; No. 4

SKU # 78621080059 Manufacturer Series: Sta-Kon®
View more versions of this product
Stud Size: #4
Package Quantity: 100 Pack
Terminal Type: Ring Lug
Insulation: Vinyl, Extra Length
Conductor Min: 18 AWG
Conductor Max: 14 AWG
Material: Copper
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V