Menu Search
THOMAS & BETTS #H972

Sta-Kon® Terminal, Large Ring; Non-Insulated; 600V; 1 AN to 1/0 AWG; 5/16 in.

SKU # 78621081519
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: 5/16 in.
Package Quantity: 100 Pack
Terminal Type: Large Ring Lug
Insulation: Non-Insulated
Conductor Min: 1 AN
Conductor Max: 1/0 AWG
Material: Copper, Tin Plated
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 600V

Additional Info: Tubular