Menu Search
Ring Lugs Terminal, Large Ring; Non-Insulated; 600V; 3/0 AN to 4/0 AWG; 3/8 in.

THOMAS & BETTS #L973

Sta-Kon® Terminal, Large Ring; Non-Insulated; 600V; 3/0 AN to 4/0 AWG; 3/8 in.

SKU #78621081618
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Terminal Type: Large Ring Lug
Insulation: Non-Insulated
Stud Size: 3/8 in.
Conductor Min: 3/0 AN
Conductor Max: 4/0 AWG
Material: Copper, Tin Plated
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 600V
Package Quantity: 50 Pack

Additional Info: Tubular