Menu Search
THOMAS & BETTS #F72

Sta-Kon® Terminal, Large Ring; Non-Insulated; 600V; 4 AWG; 5/16 in.

SKU # 78621081220
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: 5/16 in.
Package Quantity: 200 Pack
Terminal Type: Large Ring
Insulation: Non-Insulated
Conductor Min: 4 AWG
Conductor Max: 4 AWG
Material: Copper, Tin Plated
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 600V

Additional Info: Brazed Seam