(0)

THOMAS & BETTS #10RC-10CP

Terminal, Ring; Insulated; 600V; #10; 12 to 10 AWG

SKU: 78621089900
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Terminal Type: Standard Ring
Insulation: Vinyl
Stud Size: #10
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 20 Pack
Manufacturer Series: Sta-Kon
Description
Ring Lugs: Terminal Type - Standard Ring; Insulation - Vinyl; Stud Size - #10; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Color - Yellow; Temperature Rating - 105 deg C (221 deg F); Voltage Rating - 600V; Package Quantity - 20 Pack; Manufacturer Seri