Menu Search
THOMAS & BETTS #RC10-8

Sta-Kon® Terminal, Ring; Insulated; 600V; 12 to 10 AWG; No. 8

SKU # 78621080434
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #8
Package Quantity: 50 Pack
Terminal Type: Ring Lug
Insulation: Nylon
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Material: Copper
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V