Menu Search
THOMAS & BETTS #TV18-8R-XV

Catamount Terminal, Ring; Insulated; 600V; No. 8; 22 to 16 AWG

SKU # 72849414407
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Max: 16 AWG
Terminal Type: Standard Ring
Stud Size: #8
Conductor Min: 22 AWG
Color: Red
Temperature Rating: 194°F (90°C)
Package Quantity: 15 Pack
Insulation: Vinyl
Voltage Rating: 600V