Menu Search
THOMAS & BETTS #RC10-38X

Sta-Kon® Terminal, Ring; Insulated, Extended; 600V; 12 to 10 AWG; 3/8 in.

SKU # 78621080446
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Package Quantity: 50 Pack
Stud Size: 3/8 in.
Terminal Type: Ring Lug
Insulation: Nylon, Expanded
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Material: Copper, Tin Plated
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V