Menu Search
Ring Lugs Terminal, Ring; Insulated, Extra length; 600V; 12 to 10 AWG; 1/4 in.

THOMAS & BETTS #10RC-14

Sta-Kon® Terminal, Ring; Insulated, Extra length; 600V; 12 to 10 AWG; 1/4 in.

SKU #78621080046
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Terminal Type: Ring Lug
Insulation: Vinyl, Extra Length
Stud Size: 1/4 in.
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Material: Copper
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 50 Pack