Menu Search
Ring Lugs Terminal, Ring; Insulated, Extra length; 600V; 18 to 14 AWG; No. 6

THOMAS & BETTS #RB857

Sta-Kon® Terminal, Ring; Insulated, Extra length; 600V; 18 to 14 AWG; No. 6

SKU #78621081861
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Terminal Type: Ring Lug
Insulation: Vinyl, Extra Length
Stud Size: #6
Conductor Min: 18 AWG
Conductor Max: 14 AWG
Material: Copper
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 1000 Pack