Menu Search
Ring Lugs Terminal, Ring Tongue, #6 Stud, 18 - 14 AWG
THOMAS & BETTS #14RB-6CP

Sta-Kon Terminal, Ring Tongue, #6 Stud, 18 - 14 AWG

SKU # 78621089897
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Terminal Type: Ring Tongue
Insulation: Vinyl
Stud Size: #6
Conductor Min: 18 AWG
Conductor Max: 14 AWG
Color: Blue
Package Quantity: 100 Pack

Additional Info: Material: Copper