Menu Search
COMMSCOPE #760038257

Patch Cord Management, 19 in. W x 3.4 in. H x 3.2 in. D

SKU # 88410416866
RoHS Compliant
Type: Horizontal Cable Management
Height: 3.4 in.
Width: 19 in.
Depth: 3.2 in.
Rack Units: 2U
Material: Powder Coated Steel
Color: Black
Mounting: Screws (Included)