Menu Search
Ring Panels Horizontal Cable Organizer Panel Panel 1 U
ELECTRON METAL #HCMRET-190103-BK

Horizontal Cable Organizer Panel Panel 1 U

SKU # 69982810805
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Horizontal Cable Organizer Panel
Height: 1.75 in.
Width: 19 in.
Depth: 4 in.
Rack Units: 1 U
Material: Steel, 14 Gauge
Color: Black
Mounting: Screw On

Additional Info: Application: Rackmount Cable Management.