Menu Search
ELECTRON METAL #HCMRET-190204-BK

Horizontal Cable Organizer Panel Panel 2 U

SKU # 69982810801
Type: Horizontal Cable Organizer Panel
Height: 3.5 in.
Width: 19 in.
Depth: 4 in.
Rack Units: 2 U
Material: Steel, 14 Gauge
Color: Black
Mounting: Screw On

Additional Info: Application: Rackmount Cable Management.