(0)

TE CONNECTIVITY #558329-1

Horizontal Cable Management Rings Panel 1 U

SKU: 62101695015
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Horizontal Cable Management Rings
Height: 1.75 in.
Width: 19 in.
Rack Units: 1 U
Color: Black
Mounting: Screw On
Description
Ring Panels: Type - Horizontal Cable Management Rings; Height - 1.75 in; Width - 19"; Rack Units - 1 U; Color - Black; Mounting - Screw On