Menu Search
TE CONNECTIVITY #558331-1

NetConnect Horizontal Cable Management Rings Panel 2 U

SKU # 62101600593 Manufacturer Series: AMP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Horizontal Cable Management Rings
Height: 3.5 in.
Width: 19 in.
Rack Units: 2 U
Color: Black
Mounting: Screw On