Menu Search
HAMMOND MANUFACTURING #CMRBK1

Cable Ring, 1.25 x 1.75 x 3.50 in., Steel, Black

SKU # 62398040047 Manufacturer Series: CMR
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Ring
Size: 1.25 x 1.75 x 3.5 in.
Material: Steel
Color: Black
Mounting: Rail

Additional Info: Mounting Dimensions: 1U x 1.75 in. H, 14 Gauge, Finish: Smooth Powder Paint