Menu Search
HAMMOND MANUFACTURING #CMR3BK1

Cable Ring, 3.00 x 1.75 x 3.50 in., Steel, Black

SKU # 62398038701 Manufacturer Series: CMR
RoHS Compliant
Type: Cable Ring
Size: 3 x 1.75 x 3.5 in.
Material: Steel
Color: Black
Mounting: Rail

Additional Info: Mounting Dimensions: 1U x 1.75 in. H, 14 Gauge, Finish: Smooth Powder Paint