Menu Search
SOFTCINCH #8900-24

Fiber Optic Storage Ring, 24 in. Dia, Wall Mount

SKU # 06314186388
Type: Fiber Optic Storage Ring
Size: Dia.: 24 in.
Material: 16 Gauge Sheet Metal
Color: Black
Cable Capacity: 50 ft of (2) Fiber 62.5/125 mm Optical Fiber Cable
Mounting: Wall