Menu Search
IDEAL #774045

Switch, Rocker; On-Off; SPST; 125-277VAC 12V DC

SKU # 78325057375
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rocker
Circuit Configuration: SPST
Circuit Operation: On-Off
Amps/​12-125Vac: 125-277VAC 12V DC
Amps/​250V: 20/10
Terminals: Quick Connect
Finish: Black
Mounting Type: Snap-In, Panel