Menu Search
LEVITON #5601-P2W

Decora Rocker Switch, 15A, 120/277VAC, 0.5Hp/120V, 2Hp/240-277V

SKU # 07847733956
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Designer Rocker Switch
Circuit Configuration: 1P
Amps: 15A
Horsepower: 0.5Hp/120V, 2Hp/240-277V
Size: LxWxD: 4.2 x 1.4 x 1.45 in.
Color: White
Voltage: 120/277V AC
Enclosure Material: Thermoplastic
Wiring: Quickwire Push-In and Side Wired
Temperature Range: -40 to 120 deg C

LEV 5601-P2W 15A-120/277V-RKRSW