The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
LITELINE CORP #LEDTPK-4M-WWLED

Flexible LED Tape Light Kit, 12V DC, 13.1-ft L, 820 lm, Warm White

SKU # 77125093410
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible LED Tape Light Kit
Lighting Effect: 820 Lumens
Voltage: 12V DC
Length: 13.1 ft.
Watts per Unit: 12W
Color: Warm White
Lamp Max: 9.2W

The LEDTP-4M-WW is a four meter (157- 1/2 in.) flexible LED tape light providing a warm white light source. The LEDTP- 4M-WW is surface mounted and is rated for indoor or outdoor use, which makes it excellent for task and accent lighting in kitchen cabinets, coves, furniture, backlighting, boats, RVs and many other applications.

Additional Info: Lumens: 820, Average Life (Hours): 30000, Operating Temperature: -20 to 40 deg C