(0)

LITELINE CORP #LEDTPK-2M-WWLED

Flexible LED Tape Light Kit, Warm White, 12V, 6.56 ft L, 4.6 Watts per Unit

SKU: 77125093292
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: LED Rope Light
Voltage: 12V
Length: 6.56 ft.
Watts per Unit: 4.6
Color: Warm White
Description
Rope Lights: Type - LED Rope Light; Voltage - 12V; Length - 6.56 ft; Watts per Unit - 4.6; Color - Warm White