Menu Search
STANDARD PRODUCTS #LED/TAPE/16.4/5050/CW

Low Voltage Tape Light Kit, 13/32 in. Dia, Cool White, 12V DC

SKU # 06954961955
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Voltage Tape Light Kit
Size: Dia.: 13/32 in.
Voltage: 12V DC
Length: 16.4 ft.
Maximum Load Length: 16.4-ft
Bulbs per Unit: (9) LEDs per Foot
Watts per Unit: 28
Color: Cool White

Rope Lights: Type - Low Voltage Tape Light Kit; Size - 13/32 in. Diameter; Voltage - 12V DC; Length - 16.4-ft; Maximum Load Length - 16.4-ft; Bulbs per Unit - (9) LEDs per Foot; Watts per Unit - 28; Color - Cool White; Additional Information - Lumens per Watt: 66, Average Life (Hours): 50000, IP Rating: 64, Operating Temperature: -40 to 50 deg C

Additional Info: Lumens per Watt: 66, Average Life (Hours): 50000, IP Rating: 64, Operating Temperature: -40 to 50 deg C