The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
ABB INSTALLATION PRODUCTS #ONA04PBA

Thomas and Betts Rotary Cam Switch, 25A, 4P, 690V, External

SKU # 88861401286
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rotary Cam Switch
Operator: Rotary Handle
Operator Included: Included
Operator Position: External
Poles: 4P
Voltage: 690V
Cont. Amps: 25A
Mounting: Snap-On Door
Terminals: Screw

ABB's new ON rotary cam switches offer a complete range of cam switches for control, instrumentation and motor starting applications, maximizing the benefits and optimizing your use of assets. The standard cam switches provide you with a variety of functionalities for the most common mounting types and applications with minimum footprint area.