You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #OT400U03

Thomas and Betts Rotary Disconnect Switch Rotary Handle 600V AC 400A 3P

SKU # 66201916168
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rotary Disconnect Switch
Operator: Rotary Handle
Operator Included: Not Included
Operator Position: Front
Fuse Provision: Non-Fusible
Poles: 3
Voltage: 600V AC
Cont. Amps: 400A
Mounting: Base or DIN Rail
Terminals: Lug

Additional Info: Approvals: UL 98