Menu Search
ABB #OT160G03P

Disconnect Switch, 160 A, 3 P, 690 VAC, Non-Fusible

SKU # 88861462853 Manufacturer Series: Series OT
Type: Disconnect Switch
Operator: External Handle and Shaft
Operator Included: Included
Operator Position: Left
Enclosure Application: IP20
Fuse Provision: Non-Fusible
Poles: 3P
Voltage: 690V AC
Cont. Amps: 160 A
Mounting: Base
Terminals: Screw
Terminal Conductor Size: 10 to 70 sq. mm
Terminal Conductor Type: CU