Menu Search
ABB #ONURR5PB

Thomas and BettsĀ® Rotary Cam Switch, 25A, 5P, 690V, External

SKU # 88861408720
Type: Rotary Cam Switch
Operator: Rotary Handle
Operator Included: Included
Operator Position: External
Poles: 5P
Voltage: 690V
Cont. Amps: 25A
Mounting: Snap-On Door
Terminals: Screw

ABB's new ON rotary cam switches offer a complete range of cam switches for control, instrumentation and motor starting applications, maximizing the benefits and optimizing your use of assets. The standard cam switches provide you with a variety of functionalities for the most common mounting types and applications with minimum footprint area.