Menu Search
ABB #OT160E3P

Thomas and BettsĀ® Rotary Disconnect Switch Rotary Handle 600V 125A 3P

SKU # 88861418958
Type: Rotary Disconnect Switch
Operator: Rotary Handle
Operator Included: Included
Enclosure Application: NEMA 1,3R,12
Fuse Provision: Non-Fusible
Poles: 3P
Voltage: 600V
Cont. Amps: 125A
Mounting: Base or DIN Rail
Terminals: Lug
Terminal Conductor Size: 1/0-8
Terminal Conductor Type: Cu

Rotary Disconnect Switches: Type - Rotary Disconnect Switch; Operator - Rotary Handle; Operator Included - Included; Enclosure Application - NEMA 1,3R,12; Fuse Provision - Non-Fusible; Poles - 3; Voltage - 600V; Cont. Amps - 125A; Mounting - Base or DIN Rail; Terminals - Lug; Terminal Conductor Size - 1/0-8; Terminal Conductor Type - Cu; Additional Information - With Pistol Handle and Shaft

Additional Info: With Pistol Handle and Shaft