Menu Search

ABB #OT63F3P

Rotary Disconnect Switch Rotary Handle 600V 60A 3P

SKU: 88861401401
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Rotary Disconnect Switch
Operator: Rotary Handle
Operator Included: Included
Enclosure Application: NEMA 1,3R,12
Fuse Provision: Non-Fusible
Poles: 3
Voltage: 600V
Cont. Amps: 60A
Mounting: Base or DIN Rail
Terminals: Lug
Terminal Conductor Size: 14-1
Terminal Conductor Type: Cu
Description
Rotary Disconnect Switches: Type - Rotary Disconnect Switch; Operator - Rotary Handle; Operator Included - Included; Enclosure Application - NEMA 1,3R,12; Fuse Provision - Non-Fusible; Poles - 3; Voltage - 600V; Cont. Amps - 60A; Mounting - Base or DIN Rail; Terminals - Lug; Terminal Conductor Size - 14-1; Terminal Conductor Type - Cu; Additional Information - With Pistol Handle and Shaft
Additional Info: With Pistol Handle and Shaft