Menu Search
Rotary Disconnect Switches Rotary Disconnect Switch Rotary Handle 690V AC 63A 3P
ABB #OS60GJ12P

Rotary Disconnect Switch Rotary Handle 690V AC 63A 3P

SKU # 88861401768
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Rotary Disconnect Switch
Operator: Rotary Handle
Operator Included: Included
Operator Position: Front
Enclosure Application: IEC IP65
Fuse Provision: Fusible Class J
Poles: 3
Voltage: 690V AC
Cont. Amps: 63A
Fuse Clip Amps: 60A
Terminals: Screw

Rotary Disconnect Switches: Type - Rotary Disconnect Switch; Operator - Rotary Handle; Operator Included - Included; Operator Position - Front; Enclosure Application - IEC IP65; Fuse Provision - Fusible Class J; Poles - 3; Voltage - 690V AC; Cont. Amps - 63A; Fuse Clip Amps - 60A; Terminals - Screw; Additional Information - With Pistol Handle and Shaft

Additional Info: With Pistol Handle and Shaft