Menu Search
Rotary Disconnect Switches Rotary Disconnect Switch Rotary Handle 16A 3P
EATON #R5A3016U

Rotary Disconnect Switch Rotary Handle 16A 3P

SKU # 78668540285 Manufacturer Series: R5
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Rotary Disconnect Switch
Operator: Rotary Handle
Operator Included: Included
Operator Position: External
Poles: 3
Cont. Amps: 16A
Mounting: Base or DIN Rail

Additional Info: A-Frame