Menu Search
EATON #ER53060UPGB

Rotary Disconnect Switch Rotary Handle 600V AC 60A 3P

SKU # 78668540348 Manufacturer Series: R5
RoHS Compliant
Type: Rotary Disconnect Switch
Operator: Rotary Handle
Operator Included: Included
Operator Position: External
Enclosure Application: NEMA 4X
Fuse Provision: Non-Fusible
Poles: 3P
Voltage: 600V AC
Cont. Amps: 60A